Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 34500401

  • Zoro # G9303813


product price: $41.59
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.60mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34500401
Zoro #
G9303813
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
60.00mm
Shank Dia.
5.60mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
24.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
D3
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
Shank Length
38.00 mm
Square Size
3.86 mm
75% Thread Drill Size
3.30 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
List Number
345STI
Series
345STI
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
M
Thread Limit
D3
Measurement System
Metric
Secondary Material Application
Stainless Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Pitch
0.70mm
Material Grade - Machining
345STI
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric, Overall Length 60 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 7 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.