Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 34500408

  • Zoro # G9303822


product price: $52.69
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.60mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34500408
Zoro #
G9303822
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
60.00mm
Shank Dia.
5.60mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
24.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M4-0.70
Square Size
3.86 mm
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
Shank Length
38.00 mm
65% Thread Drill Size
3.40 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
STI Tap
List Number
345STI
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Series
345STI
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Secondary Material Application ISO Code
M
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
No
Thread Standard
Metric Coarse
Thread Limit
D3
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Material Grade - Machining
TiCN
Thread Pitch
0.70mm
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric, Overall Length 60 mm, Powdered Metal, V, Right Hand, Thread Length 7 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.