Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 34500501

  • Zoro # G9303831


product price: $48.29
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Shank Dia.
6.40mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34500501
Zoro #
G9303831
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
64.00mm
Shank Dia.
6.40mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
25.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D3
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm
Shank Length
37.00 mm
Square Size
4.85 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Number of Pieces
1
Tap Finish
Oxide
Thread Direction
Right Hand
List Number
345STI
Tap Grouping
STI Tap
Series
345STI
Cutting Direction - Machining
Right Hand
Material Grade - Machining
345STI
Primary Material Application ISO Code
H, M, P
Thread Limit
D3
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
Extended Neck
No
Thread Standard
Metric
Secondary Material Application ISO Code
M
Thread Pitch
0.80mm
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M5x0.8, Metric, Overall Length 63 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 8 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.