Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 34500608

  • Zoro # G9303865


product price: $57.19
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34500608
Zoro #
G9303865
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
69.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
34.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
D3
Square Size
6.05 mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Shank Length
40.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
TiCN
List Number
345STI
Number of Pieces
1
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Series
345STI
Cutting Direction - Machining
Right Hand
Thread Limit
D3
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application ISO Code
M
Extended Neck
No
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
TiCN
Thread Standard
Metric Coarse
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M6x1, Metric, Overall Length 69 mm, Powdered Metal, V, Right Hand, Thread Length 10 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.