Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 34500801

  • Zoro # G9303892


product price: $72.89
/ea

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34500801
Zoro #
G9303892
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
42.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
D4
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Shank Length
36.00 mm
Square Size
6.98 mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
STI Tap
Number of Pieces
1
Tap Finish
Oxide
Thread Direction
Right Hand
List Number
345STI
Tap Thread Type
Metric
Series
345STI
Cutting Direction - Machining
Right Hand
Secondary Material Application
Stainless Steel
Extended Neck
No
Measurement System
Metric
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
M
Material Grade - Machining
345STI
Thread Limit
D4
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric, Overall Length 85 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 15 mm, Tap Chamfer Modified Bottoming, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.