Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 34500808

  • Zoro # G9303901


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34500808
Zoro #
G9303901
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
42.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
D4
Square Size
6.98 mm
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
Shank Length
36.00 mm
55% Thread Drill Size
8.90 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
Metric
Tap Grouping
STI Tap
Number of Pieces
1
Tap Finish
TiCN
List Number
345STI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
345STI
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Thread Standard
Metric Coarse
Thread Pitch
1.50mm
Secondary Material Application ISO Code
M
Extended Neck
No
Material Grade - Machining
TiCN
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Thread Limit
D4
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric, Overall Length 85 mm, Powdered Metal, V, Right Hand, Thread Length 15 mm, Tap Chamfer Modified Bottoming, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.