Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 34500901

  • Zoro # G9303917


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
97.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34500901
Zoro #
G9303917
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
97.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
46.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
D4
Square Size
8.18 mm
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Thread Size
M12x 1.75
Shank Length
41.00 mm
55% Thread Drill Size
27/64 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
345STI
Tap Grouping
STI Tap
Series
345STI
Cutting Direction - Machining
Right Hand
Thread Pitch
1.75mm
Secondary Material Application ISO Code
M
Material Grade - Machining
345STI
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, M, P
Thread Limit
D4
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Extended Neck
No
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M12x1.75, Metric, Overall Length 91 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 17 mm, Tap Chamfer Modified Bottoming, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.