Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 34500908

  • Zoro # G9303926


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
97.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34500908
Zoro #
G9303926
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
97.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
46.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
D4
Square Size
8.18 mm
Thread Size
M12x 1.75
75% Thread Drill Size
10.30 mm
65% Thread Drill Size
10.50 mm
Shank Length
41.00 mm
55% Thread Drill Size
27/64 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
List Number
345STI
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
345STI
Material Grade - Machining
TiCN
Thread Pitch
1.75mm
Extended Neck
No
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Stainless Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Limit
D4
Measurement System
Metric
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M12x1.75, Metric, Overall Length 91 mm, Powdered Metal, V, Right Hand, Thread Length 17 mm, Tap Chamfer Modified Bottoming, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.