Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3 Flutes

  • Mfr # 34501101

  • Zoro # G9303953


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
108.00mm
Number of Flutes
3
Tap Material
Powdered Metal
Shank Dia.
15.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34501101
Zoro #
G9303953
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
108.00mm
Shank Dia.
15.00mm
Tap Size
M16
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Tap Thread Size
M16-2.00
Thread Length
51.00mm
Shank Length
46.00 mm
Square Size
11.23 mm
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
65% Thread Drill Size
9/16 in

Details

Item
Spiral Flute Tap
Number of Flutes
3
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
List Number
345STI
Thread Direction
Right Hand
Number of Pieces
1
Series
345STI
Cutting Direction - Machining
Right Hand
Material Grade - Machining
345STI
Measurement System
Metric
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, M, P
Thread Pitch
2.00mm
Extended Neck
No
Thread Limit
D5
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x2, Metric, Overall Length 108 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.