Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 8315260

  • Zoro # G9282016


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
52.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315260
Zoro #
G9282016
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
52.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
20.00mm
Tap Thread Size
M4-0.70
Drill Bit Size
3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Tap Length Standard
JIS
Shank Length
30.00 mm
Thread Size
M4x0.7
Square Size
4.00mm
75% Thread Drill Size
3.30
Size
M4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Bright
Series
389
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, N
Material Grade - Machining
Bright, Carbide
Helix Angle
15 Degrees
Extended Neck
Yes
Thread Limit
OH3
Tap Shank Standard
JIS
Features
Micrograin carbide body, Modified Bottom, Provides High hardness with improved wear resistance and Increased production levels with longer tool life., Provides versatile use in both through and blind hole applications, Superior hardness and wear resistance versus High Speed Steel, TiCN and Tail coatings available upon requests
Coolant Fed
Non-Coolant Through
Thread Pitch
0.70mm
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Measurement System
Metric
Number of Pieces
1
List Number
389

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 51 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size 3.30, Thread Limit OH3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.