Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 8315266

  • Zoro # G9282034


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315266
Zoro #
G9282034
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
60.00mm
Shank Dia.
5.50mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.00mm
Tap Thread Size
M5-0.80
Drill Bit Size
4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm
75% Thread Drill Size
4.20
Tap Length Standard
JIS
Square Size
4.50mm
55% Thread Drill Size
4.40 mm
Shank Length
35.10 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Size
M5
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
389
Measurement System
Metric
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N
Helix Angle
15 Degrees
Thread Limit
OH3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Features
Micrograin carbide body, Modified Bottom, Provides High hardness with improved wear resistance and Increased production levels with longer tool life., Provides versatile use in both through and blind hole applications, Superior hardness and wear resistance versus High Speed Steel, TiCN and Tail coatings available upon requests
Shank Type - Machining
Straight
Material Grade - Machining
Bright, Carbide
Tap Shank Standard
JIS
Thread Pitch
0.80mm
Number of Pieces
1
List Number
389

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 59 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 4.20, Thread Limit OH3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.