Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 8315296

  • Zoro # G9282095


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Overall Length
75.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315296
Zoro #
G9282095
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
75.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.50
Shank Length
51.00 mm
Tap Length Standard
JIS
Square Size
5.50mm
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Drill Bit Size
5.96mm, 6.03mm, 6.09mm, 6.16mm, 6.22mm
75% Thread Drill Size
8.50
Size
M10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
389
Extended Neck
Yes
Features
Micrograin Carbide Body Superior Hardness and Wear Resistance Versus High Speed Steel, Modified Bottom Provides Versatile Use In Both Through And Blind Hole Applications
Thread Pitch
1.50mm
Thread Limit
OH4
Helix Angle
15 Degrees
Measurement System
Metric
Material Grade - Machining
389
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, N
Tap Shank Standard
JIS
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Number of Pieces
1
List Number
389

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 75 mm, High Speed Steel, Bright (Uncoated), Thread Length 24 mm, 75 Percent Thread Drill Size 8.50, Thread Limit OH4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.