Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 8315302

  • Zoro # G9282113


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Overall Length
75.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315302
Zoro #
G9282113
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
75.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.25
55% Thread Drill Size
9.10 mm
Shank Length
51.00 mm
75% Thread Drill Size
0.3438
65% Thread Drill Size
8.90 mm
Tap Length Standard
JIS
Square Size
5.50mm
Thread Size
M10x1.25
Drill Bit Size
5.22mm, 5.27mm, 5.32mm, 5.37mm, 5.41mm
Size
M10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
Bright
Tap Grouping
Tap
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
389
Tap Shank Standard
JIS
Thread Limit
OH4
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Features
Micrograin Carbide Body Superior Hardness and Wear Resistance Versus High Speed Steel, Modified Bottom Provides Versatile Use In Both Through And Blind Hole Applications
Thread Pitch
1.25mm
Thread Standard
JIS
Primary Material Application ISO Code
K, N
Material Grade - Machining
389
Helix Angle
15 Degrees
Number of Pieces
1
List Number
389

Description

Spiral Flute Tap, Thread Size M10x1.25, Overall Length 75 mm, High Speed Steel, Bright (Uncoated), Thread Length 24 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit OH4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.