Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 11762

  • Zoro # G9281815


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Overall Length
95.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
15.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11762
Zoro #
G9281815
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
95.00mm
Shank Dia.
15.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
45.00mm
Tap Thread Size
M20-1.50
Square Size
12.00mm
Tap Length Standard
JIS
65% Thread Drill Size
18.75 mm
75% Thread Drill Size
18.50
Thread Size
M20x1.5
Drill Bit Size
18.44mm, 18.54mm, 18.64mm, 18.73mm, 18.83mm
Shank Length
47.00 mm
55% Thread Drill Size
18.90 mm
Size
M20
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Bright
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
123
Tap Shank Standard
JIS
Thread Standard
JIS
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.50mm
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Helix Angle
50 Degrees
Class of Fit
JIS 2
List Number
123
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 105 mm, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 37 mm, 75 Percent Thread Drill Size 18.50, Thread Limit OH2, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.