Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 11799

  • Zoro # G9281833


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
19.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11799
Zoro #
G9281833
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
120.00mm
Shank Dia.
19.00mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Thread Length
56.00mm
75% Thread Drill Size
0.8281
Tap Length Standard
JIS
Drill Bit Size
20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm
65% Thread Drill Size
27/32 in
Shank Length
54.00 mm
Square Size
15.00mm
55% Thread Drill Size
55/64 in
Thread Size
M24x3
Size
M24
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
123
Tap Shank Standard
JIS
Thread Pitch
3.00mm
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Measurement System
Metric
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Class of Fit
JIS 2
List Number
123
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 120 mm, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 45 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit OH2, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.