Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1301500201

  • Zoro # G9276854


product price: $68.19
/ea

Key Features

Overall Length
4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500201
Zoro #
G9276854
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Thread Length
1-21/32"
Tap Thread Size
9/16"-18
Tap Length Standard
DIN
Square Size
0.3220 in
75% Thread Drill Size
12.90
55% Thread Drill Size
13.25 mm
Shank Length
2 25/32 in
65% Thread Drill Size
33/64 in
Thread Size
9/16"-18
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
Size
9/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNF
Tap Grouping
Tap
Series
13015
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Thread Limit
2B
Primary Material Application ISO Code
K, P
Thread Standard
UNF
Tap Shank Standard
ANSI
Material Grade - Machining
Vanadium High Speed Steel
Threads per Inch
18
Class of Fit
2B
Helix Angle
45 Degrees
Extended Neck
Yes
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
List Number
13015
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.90, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.