Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1302500301

  • Zoro # G9277204


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302500301
Zoro #
G9277204
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
Tap Length Standard
DIN
Square Size
0.3590 in
Shank Length
3 19/32 in
75% Thread Drill Size
13.60
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
Size
5/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13025
Coolant Fed
Coolant Through
Thread Standard
UNC
Primary Material Application ISO Code
K, P
Extended Neck
Yes
Primary Material Application
Cast Iron, Steel
Threads per Inch
11
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Material Grade - Machining
13025
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Class of Fit
2B
Helix Angle
45 Degrees
Thread Limit
2B
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
13025

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, High Speed Steel, Black Oxide, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.