Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1305714308

  • Zoro # G9272103


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.987"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305714308
Zoro #
G9272103
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
2-7/32"
Tap Thread Size
7/8"-9
Thread Size
7/8"-9
65% Thread Drill Size
25/32 in
75% Thread Drill Size
19.50
Shank Length
2 in
Drill Bit Size
0.8183 in, 0.8221 in, 0.8259 in, 0.8297 in, 0.8334 in
55% Thread Drill Size
51/34 in
Square Size
0.5220 in
Size
7/8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Finish
TiCN
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
313TI
Measurement System
Fractional Inch
Thread Limit
H5
Extended Neck
Yes
Material Grade - Machining
313TI
Secondary Material Application ISO Code
M
Features
Complete Offering, For Through Hole Applications, Increased Hardness, Increased Hardness For Longer Life, Lubricity and Wear Resistance, Provides Greater Reach Capability
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Threads per Inch
9
Secondary Material Application
Stainless Steel
Helix Angle
10 Degrees
Tap Shank Standard
ANSI
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
List Number
313TI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Powdered Metal, TiCN, Thread Length 57/64 in, 75 Percent Thread Drill Size 19.50, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.