Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1312702301

  • Zoro # G9278403


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312702301
Zoro #
G9278403
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-2.00
Thread Length
46.00mm
Tap Length Standard
DIN
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00
55% Thread Drill Size
14.50 mm
Shank Length
94.00 mm
Drill Bit Size
13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm
Thread Size
M16x2
Square Size
9.14mm
Size
M16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13127
Thread Standard
Metric Coarse
Tap Shank Standard
DIN
Primary Material Application ISO Code
H, K, P
Material Grade - Machining
13127
Features
Vertical Tapping
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Measurement System
Metric
Coolant Fed
Coolant Through
Helix Angle
45 Degrees
Thread Limit
D17
Thread Pitch
2.00mm
Primary Material Application
Cast Iron, Hardened Steel, Steel
Extended Neck
Yes
Number of Pieces
1
List Number
13127

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 16 mm, 75 Percent Thread Drill Size 14.00, Thread Limit D17, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.