Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1315800808

  • Zoro # G9278613


product price: $58.19
/ea

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315800808
Zoro #
G9278613
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.50
Shank Length
36.00 mm
75% Thread Drill Size
10.50
Square Size
6.98mm
Thread Size
M12x1.5
Drill Bit Size
10.44mm, 10.54mm, 10.64mm, 10.73mm, 10.83mm
65% Thread Drill Size
27/64 in
55% Thread Drill Size
10.90 mm
Size
M12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Series
13158
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Material Grade - Machining
13158
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
45 Degrees
Thread Pitch
1.50mm
Features
Extra Thread Relief, For Blind Hole Applications, Increased Wear Resistance
Measurement System
Metric
Thread Limit
6H
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
List Number
13158
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 85 mm, High Speed Steel, TiCN, Thread Length 14 mm, 75 Percent Thread Drill Size 10.50, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.