Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1645010086

  • Zoro # G9270877


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-19/64"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.125"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645010086
Zoro #
G9270877
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6-19/64"
Shank Dia.
1.125"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
1-3/4"
Tap Thread Size
1"-8
55% Thread Drill Size
29/32 in
Tap Length Standard
DIN
Shank Length
3 9/32 in
Square Size
0.6000 in
65% Thread Drill Size
57/64 in
75% Thread Drill Size
22.25
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
Thread Size
1"-8
Size
1
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiN
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN
Series
16450
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Helix Angle
Variable
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Threads per Inch
8
Thread Limit
H6
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Material Grade - Machining
16450
Tap Shank Standard
DIN
List Number
16450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Vanadium High Speed Steel, TiN, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 22.25, Thread Limit H6, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.