Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1645034163

  • Zoro # G9270922


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645034163
Zoro #
G9270922
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Tap Thread Size
3/4"-16
Square Size
0.4420 in
55% Thread Drill Size
17.90 mm
75% Thread Drill Size
17.50
65% Thread Drill Size
17.70 mm
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Tap Length Standard
DIN
Shank Length
1 7/8 in
Thread Size
3/4"-16
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
DIN
Series
16450
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Material Grade - Machining
16450, Vanadium High Speed Steel
Helix Angle
Variable
Primary Material Application
Stainless Steel, Steel
Threads per Inch
16
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Features
Advanced Chip Control, Vanadium HSS With TiN Coating, Variable Lead Flute
Tap Shank Standard
DIN
Extended Neck
Yes
Thread Limit
H3
Number of Pieces
1
List Number
16450

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, Vanadium High Speed Steel, TiN, Thread Length 1 in, 75 Percent Thread Drill Size 17.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.