Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1645518257

  • Zoro # G9271227


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
13.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645518257
Zoro #
G9271227
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
46.00mm
Tap Thread Size
M18-2.50
65% Thread Drill Size
21/32 in
Drill Bit Size
15.40mm, 15.56mm, 15.73mm, 15.89mm, 16.05mm
Shank Length
70.00 mm
55% Thread Drill Size
16.20 mm
Thread Size
M18x2.5
Square Size
10.31mm
75% Thread Drill Size
16.50
Tap Length Standard
DIN
Size
M18
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16455
Shank Type - Machining
Straight
Material Grade - Machining
16455
Coolant Fed
Non-Coolant Through
Thread Pitch
2.50mm
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Features
Capable of High Speed Tapping in Synchronized Spindles, Long Tool Life, Trouble-Free Chip Separation
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel, Steel
Helix Angle
Variable
Tap Shank Standard
DIN
Thread Limit
D7
Measurement System
Metric
Number of Pieces
1
List Number
16455

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Vanadium High Speed Steel, TiN, Thread Length 25 mm, 75 Percent Thread Drill Size 16.50, Thread Limit D7, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.