Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1650002308

  • Zoro # G8576924


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
13.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650002308
Zoro #
G8576924
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
55.00mm
Tap Thread Size
M18-2.50
65% Thread Drill Size
21/32 in
75% Thread Drill Size
16.50
Tap Length Standard
DIN
Square Size
10.31mm
Drill Bit Size
15.40mm, 15.56mm, 15.73mm, 15.89mm, 16.05mm
55% Thread Drill Size
16.20 mm
Shank Length
70.00 mm
Thread Size
M18x2.5
Size
M18
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
ANSI, DIN
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
16500
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, Stabilizes Chip Shape
Tap Shank Standard
DIN
Thread Standard
Metric Coarse
Thread Limit
D7
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16500
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle
Variable
Thread Pitch
2.50mm
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Powdered Metal, V, Thread Length 25 mm, 75 Percent Thread Drill Size 16.50, Thread Limit D7, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.