Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1650506408

  • Zoro # G0220147


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.330"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.542"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650506408
Zoro #
G0220147
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.330"
Shank Dia.
0.542"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
0.909"
Tap Thread Size
11/16"-24
Thread Size
11/16"-24
Shank Length
2 5/32 in
Tap Length Standard
DIN
Square Size
0.4050 in
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNEF
Tap Finish
V
Thread Direction
Right Hand
Series
16505
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Thread Limit
H4
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable
Shank Type - Machining
Straight
Thread Standard
UNEF
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
165050, VC-10
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 11/16 In.-24, UNEF, Overall Length 4 21/64 in, Powdered Metal, V, Thread Length 29/32 in, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.