Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 1733608

  • Zoro # G2664715


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1733608
Zoro #
G2664715
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
Shank Length
1 21/32 in
65% Thread Drill Size
13.90 mm
Square Size
0.3600 in
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
75% Thread Drill Size
13.60
Size
5/8
Pitch Diameter Limit
H3

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Vanadium High Speed Steel, V, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.