Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 2248601

  • Zoro # G9275847


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.305"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2248601
Zoro #
G9275847
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
200.00mm
Shank Dia.
1.305"
Tap Size
1-5/8"
Tap Dimension Type
Inch
Tap Thread Size
1-5/8"-8
Thread Length
3-3/16"
Drill Bit Size
1.4951 in, 1.5032 in, 1.5113 in, 1.5195 in, 1.5276 in
Square Size
0.9790 in
65% Thread Drill Size
1.5195 in
75% Thread Drill Size
1.5032
Tap Length Standard
DIN
Thread Size
1-5/8"-8
Shank Length
3 17/32 in
Size
1-5/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN
Tap Thread Type
UNF
Tap Finish
Oxide
Series
220
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, K, M, P
Shank Type - Machining
Straight
Threads per Inch
8
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Thread Standard
UNC
Class of Fit
2B
Features
DIN, HSSE, Spiral Flute, Steam Oxide Surface Treatment
Tap Shank Standard
DIN
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Helix Angle
45 Degrees
Material Grade - Machining
220, Vanadium High Speed Steel
Primary Material Application
Steel
Extended Neck
Yes
Thread Limit
Not Rated
Number of Pieces
1
List Number
220

Description

Spiral Flute Tap, Thread Size 1 5/8 In.-8, UNS, Overall Length 7 7/8 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 1.5032, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.