Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 2943800

  • Zoro # G5563467


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2943800
Zoro #
G5563467
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Tap Thread Size
3/4"-16
Square Size
0.4420 in
Thread Size
3/4"-16
Shank Length
1 13/16 in
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
75% Thread Drill Size
17.50
55% Thread Drill Size
17.90 mm
65% Thread Drill Size
17.70 mm
Size
3/4
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNF
Tap Grouping
Tap
Series
290
Cutting Direction - Machining
Right Hand
Features
HSSE, Slow Spiral, Spiral Flute, Steam Oxide Surface Treatment, TiCN Coating
Primary Material Application ISO Code
P
Material Grade - Machining
290, Vanadium High Speed Steel
Measurement System
Fractional Inch
Threads per Inch
16
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
UNF
Secondary Material Application ISO Code
H, K, M, P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Limit
H5
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application
Steel
Helix Angle
45 Degrees
Number of Pieces
1
List Number
290

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 13/16 in, 75 Percent Thread Drill Size 17.50, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.