Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 2947201

  • Zoro # G2552961


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-7/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.896"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2947201
Zoro #
G2552961
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
5-7/16"
Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Thread Length
2-9/16"
Tap Thread Size
1-1/8"-7
75% Thread Drill Size
0.9858
Thread Size
1-1/8"-7
Drill Bit Size
0.9765 in, 0.9858 in, 0.9951 in, 1.0044 in, 1.0137 in
65% Thread Drill Size
1.0044 in
Shank Length
2 11/32 in
Square Size
0.6720 in
Size
1-1/8
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
290
Thread Standard
UNC
Threads per Inch
7
Primary Material Application
Steel
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Thread Limit
H6
Features
The Original in Do It All in Spiral Flute Tap, Good for All Materials
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, K, M, P
Helix Angle
45 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Material Grade - Machining
290, Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Number of Pieces
1
List Number
290

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-7, UNC, Overall Length 5 7/16 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1 9/64 in, 75 Percent Thread Drill Size 0.9858, Thread Limit H6, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.