Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 2994901

  • Zoro # G9279995


product price: $43.19
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2994901
Zoro #
G9279995
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.25
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
Square Size
7.26mm
Drill Bit Size
8.70mm, 8.78mm, 8.86mm, 8.94mm, 9.03mm
75% Thread Drill Size
0.3438
Shank Length
42.00 mm
65% Thread Drill Size
8.90 mm
Size
M10
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Standards
ANSI
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
299
Primary Material Application
Steel
Material Grade - Machining
299, Vanadium High Speed Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, K, M, P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Extended Neck
Yes
Thread Limit
D11
Helix Angle
45 Degrees
Measurement System
Metric
Features
HSSE material; Spiral Flute; Bright, Steam Oxide surface treatment; OSG V-coating
Thread Pitch
1.25mm
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Number of Pieces
1
List Number
299

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 11.98 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit D11, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.