Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 30202701

  • Zoro # G9305362


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30202701
Zoro #
G9305362
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
1/2"
Tap Dimension Type
Inch
Thread Length
1-13/16"
Pitch Diameter Limit
H4
Tap Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
55% Thread Drill Size
11.80 mm
Thread Size
1/2"-20
Shank Length
1 39/64 in
Square Size
0.3220 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
302
Tap Grouping
STI Tap
Number of Pieces
1
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
302
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Features
High Performance
Threads per Inch
20
Measurement System
Fractional Inch
Interrupted Thread
No
Shank Type - Machining
Straight
Thread Limit
H4
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Material Grade - Machining
302
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 37/64 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.768 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.