Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 30206408

  • Zoro # G9305983


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.021"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30206408
Zoro #
G9305983
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5-3/4"
Shank Dia.
1.021"
Tap Size
1"
Tap Dimension Type
Inch
Pitch Diameter Limit
H6
Thread Length
2-9/16"
Tap Thread Size
1"-8
75% Thread Drill Size
22.25 mm
55% Thread Drill Size
29/32 in
Square Size
0.7660 in
Shank Length
2 43/64 in
Thread Size
1"-8
65% Thread Drill Size
57/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Pieces
1
List Number
302
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
302
Material Grade - Machining
302
Extended Neck
Yes
Thread Limit
H6
Thread Standard
UNC
Measurement System
Fractional Inch
Threads per Inch
8
Features
STI Spiral Flute Tap for Stainless Steel
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1 In.-8, UNC, Overall Length 5 3/4 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1.252 in, Tap Chamfer Modified Bottoming, Thread Limit H6, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.