Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 3350001123

  • Zoro # G9271297


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/8"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350001123
Zoro #
G9271297
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5-1/8"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
2-1/2"
Tap Thread Size
1"-12
Square Size
0.6000 in
75% Thread Drill Size
23.30
55% Thread Drill Size
15/16 in
Drill Bit Size
0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in
65% Thread Drill Size
23.60 mm
Shank Length
2 15/32 in
Tap Length Standard
DIN
Thread Size
1"-12
Size
1
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Series
335Ni
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
12
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application ISO Code
S
Material Grade - Machining
335Ni, VC-10
Shank Type - Machining
Straight
Features
New Point Flute Geometry
Primary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
H, M
Thread Standard
UNF
Thread Limit
H3
Measurement System
Fractional Inch
Helix Angle
11 Degrees
List Number
335NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 5 33/64 in, Powdered Metal, HR, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.