Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 3350034165

  • Zoro # G9271525


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350034165
Zoro #
G9271525
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-16
Thread Length
2"
75% Thread Drill Size
17.50
Thread Size
3/4"-16
55% Thread Drill Size
17.90 mm
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Shank Length
1 7/8 in
Tap Length Standard
DIN
65% Thread Drill Size
17.70 mm
Square Size
0.4420 in
Size
3/4
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Tap Thread Type
UNF
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
335Ni
Features
New Point Flute Geometry, OSG's Patented HR Coating, Unique Rake Angle
Thread Limit
H5
Secondary Material Application
Hardened Steel, Stainless Steel
Measurement System
Fractional Inch
Thread Standard
UNF
Primary Material Application
Nickel, Titanium
Tap Shank Standard
DIN
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Helix Angle
11 Degrees
Threads per Inch
16
Primary Material Application ISO Code
S
Material Grade - Machining
335Ni, VC-10
Secondary Material Application ISO Code
H, M
List Number
335NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, Powdered Metal, HR, Thread Length 1 13/64 in, 75 Percent Thread Drill Size 17.50, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.