Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 3350058113

  • Zoro # G9271577


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350058113
Zoro #
G9271577
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
Shank Length
2 3/16 in
75% Thread Drill Size
13.60
Tap Length Standard
DIN
55% Thread Drill Size
14.20 mm
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
Square Size
0.3590 in
65% Thread Drill Size
13.90 mm
Thread Size
5/8"-11
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Standards
DIN
Series
335Ni
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Titanium
Tap Shank Standard
DIN
Thread Standard
UNC
Threads per Inch
11
Thread Limit
H3
Secondary Material Application ISO Code
H, M
Secondary Material Application
Hardened Steel, Stainless Steel
Extended Neck
Yes
Helix Angle
11 Degrees
Coolant Fed
Non-Coolant Through
Features
New Point Flute Geometry, OSG's Patented HR Coating, Unique Rake Angle
Primary Material Application ISO Code
S
Material Grade - Machining
335Ni
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Number of Pieces
1
List Number
335NI

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Powdered Metal, HR, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.