Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 34301408

  • Zoro # G9306367


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Overall Length
130.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
20.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34301408
Zoro #
G9306367
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
130.00mm
Shank Dia.
20.30mm
Tap Size
M22
Tap Dimension Type
Metric
Tap Thread Size
M22-2.50
Thread Length
63.50mm
Pitch Diameter Limit
D5
Square Size
15.24 mm
55% Thread Drill Size
51/64 in
Shank Length
53.00 mm
65% Thread Drill Size
25/32 in
75% Thread Drill Size
19.50 mm
Thread Size
M22x2.5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Tap Grouping
STI Tap
List Number
343STI
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
343STI
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Material Grade - Machining
TiCN
Thread Limit
D5
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel, Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
2.50mm
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M22x2.5, Metric, Overall Length 130 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 25 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.