Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 34301501

  • Zoro # G9306376


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Overall Length
138.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
22.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34301501
Zoro #
G9306376
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
138.00mm
Shank Dia.
22.70mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Pitch Diameter Limit
D6
Thread Length
65.00mm
65% Thread Drill Size
27/32 in
Square Size
17.07 mm
75% Thread Drill Size
53/64 in
Thread Size
M24x3
Shank Length
59.00 mm
55% Thread Drill Size
55/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
List Number
343STI
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
343STI
Material Grade - Machining
343STI
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
D6
Primary Material Application ISO Code
M, P
Measurement System
Metric
Thread Pitch
3.00mm
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M24x3, Metric, Overall Length 138 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, Tap Chamfer Modified Bottoming, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.