Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 34501401

  • Zoro # G9304014


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Overall Length
130.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
20.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34501401
Zoro #
G9304014
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
130.00mm
Shank Dia.
20.30mm
Tap Size
M22
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Thread Length
63.50mm
Tap Thread Size
M22-2.50
Shank Length
53.00 mm
Square Size
15.24 mm
75% Thread Drill Size
19.50 mm
55% Thread Drill Size
51/64 in
Thread Size
M22x2.5
65% Thread Drill Size
25/32 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
STI Tap
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
List Number
345STI
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
345STI
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Extended Neck
No
Thread Standard
Metric Coarse
Thread Pitch
2.50mm
Material Grade - Machining
345STI
Secondary Material Application
Stainless Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M22x2.5, Metric, Overall Length 130 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 25 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.