Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 34501508

  • Zoro # G9304041


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Overall Length
138.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
22.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34501508
Zoro #
G9304041
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
138.00mm
Shank Dia.
22.70mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Thread Length
65.00mm
Pitch Diameter Limit
D6
Thread Size
M24x3
Shank Length
59.00 mm
65% Thread Drill Size
27/32 in
55% Thread Drill Size
55/64 in
75% Thread Drill Size
53/64 in
Square Size
17.07 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Finish
TiCN
List Number
345STI
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
345STI
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, M, P
Thread Pitch
3.00mm
Thread Limit
D6
Secondary Material Application ISO Code
M
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TiCN
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M24x3, Metric, Overall Length 138 mm, Powdered Metal, V, Right Hand, Thread Length 30 mm, Tap Chamfer Modified Bottoming, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.