Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 10901200

  • Zoro # G9307006


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
108.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
15.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10901200
Zoro #
G9307006
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
108.00mm
Shank Dia.
15.00mm
Tap Size
M18
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Tap Thread Size
M18-2.50
Thread Length
51.00mm
55% Thread Drill Size
16.20 mm
75% Thread Drill Size
15.50 mm
Square Size
13.28 mm
Thread Size
M18x2.5
65% Thread Drill Size
5/8 in
Shank Length
52.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
Tap Finish
Bright
List Number
S109
Cutting Direction - Machining
Right Hand
Series
S109
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
S109
Thread Pitch
2.50mm
Thread Limit
D5
Primary Material Application
All Materials
Features
For Blind Hole Applications, Hss Material, Increased Wear Resistance, Screw Thread Insert Capability, Spiral Flute
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
Metric Coarse
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M18x2.5, Metric, Overall Length 119 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.