Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4 Flutes

  • Mfr # 10901300

  • Zoro # G9307015


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
19.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10901300
Zoro #
G9307015
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
125.00mm
Shank Dia.
19.30mm
Tap Size
M20
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Thread Length
56.00mm
Tap Thread Size
M20-2.50
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
Thread Size
M20x2.5
Shank Length
56.00 mm
75% Thread Drill Size
17.50 mm
Square Size
14.48 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Tap Grouping
STI Tap
List Number
S109
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
S109
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
D5
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Features
For Blind Hole Applications, Hss Material, Increased Wear Resistance, Screw Thread Insert Capability, Spiral Flute
Material Grade - Machining
S109
Measurement System
Metric
Primary Material Application
All Materials
Thread Pitch
2.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M20x2.5, Metric, Overall Length 124 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.