Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 11730

  • Zoro # G9281781


product price: $61.59
/ea

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11730
Zoro #
G9281781
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
48.00mm
Tap Thread Size
M18-2.50
65% Thread Drill Size
5/8 in
75% Thread Drill Size
15.50
Thread Size
M18x2.5
Square Size
11.00mm
Drill Bit Size
15.40mm, 15.56mm, 15.73mm, 15.89mm, 16.05mm
Tap Length Standard
JIS
Shank Length
45.00 mm
55% Thread Drill Size
16.20 mm
Size
M18
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
123
Thread Pitch
2.50mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Extended Neck
Yes
Tap Shank Standard
JIS
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
50 Degrees
Class of Fit
JIS 2
Number of Pieces
1
List Number
123

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 37 mm, 75 Percent Thread Drill Size 15.50, Thread Limit OH2, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.