Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 11735

  • Zoro # G9281797


product price: $67.99
/ea

Key Features

Overall Length
95.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11735
Zoro #
G9281797
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
95.00mm
Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
45.00mm
Tap Thread Size
M18-1.50
55% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50
Drill Bit Size
16.44mm, 16.54mm, 16.64mm, 16.73mm, 16.83mm
Square Size
11.00mm
Tap Length Standard
JIS
65% Thread Drill Size
21/32 in
Thread Size
M18x1.5
Shank Length
45.00 mm
Size
M18
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
123
Extended Neck
Yes
Helix Angle
50 Degrees
Thread Standard
JIS
Tap Shank Standard
JIS
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Secondary Material Application
Aluminum, Cast Iron, Steel
Class of Fit
JIS 2
Number of Pieces
1
List Number
123

Description

Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 37 mm, 75 Percent Thread Drill Size 16.50, Thread Limit OH2, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.