Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 1301400201

  • Zoro # G9276172


product price: $63.19
/ea

Key Features

Overall Length
4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301400201
Zoro #
G9276172
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Thread Size
9/16"-18
Thread Length
1-21/32"
Thread Size
9/16"-18
65% Thread Drill Size
33/64 in
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
75% Thread Drill Size
12.90
55% Thread Drill Size
13.25 mm
Tap Length Standard
DIN
Square Size
0.3220 in
Shank Length
2 25/32 in
Size
9/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Series
13014
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Class of Fit
2B
Threads per Inch
18
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Secondary Material Application
Stainless Steel
Thread Limit
Not Rated
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Primary Material Application ISO Code
H, K, P
List Number
13014
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.90, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.