Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1301402901

  • Zoro # G9276391


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301402901
Zoro #
G9276391
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
2-7/32"
Tap Thread Size
7/8"-14
Shank Length
3 5/32 in
75% Thread Drill Size
20.40
55% Thread Drill Size
20.90 mm
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
65% Thread Drill Size
13/16 in
Square Size
0.5230 in
Tap Length Standard
DIN
Thread Size
7/8"-14
Size
7/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
13014
Helix Angle
15 Degrees
Class of Fit
2B
Primary Material Application ISO Code
K, P
Thread Limit
2B
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Stainless Steel
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Number of Pieces
1
List Number
13014

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, High Speed Steel, Black Oxide, Thread Length 57/64 in, 75 Percent Thread Drill Size 20.40, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.