Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1301500901

  • Zoro # G9276915


product price: $279.25
/ea
Free Shipping & Returns

Key Features

Overall Length
180.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.896"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500901
Zoro #
G9276915
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
180.00mm
Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Thread Length
2-9/16"
Tap Thread Size
1-1/8"-7
Square Size
0.6720 in
Thread Size
1-1/8"-7
65% Thread Drill Size
1.0044 in
Tap Length Standard
DIN
Shank Length
5 15/16 in
Drill Bit Size
0.9765 in, 0.9858 in, 0.9951 in, 1.0044 in, 1.0137 in
75% Thread Drill Size
0.9858
Size
1-1/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Series
13015
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Primary Material Application
Cast Iron, Steel
Thread Standard
UNC
Class of Fit
2B
Extended Neck
Yes
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material Grade - Machining
13014
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Threads per Inch
7
Features
Vertical Taps
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, P
List Number
13015
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-7, UNC, Overall Length 7 5/64 in, High Speed Steel, Black Oxide, Thread Length 1 9/64 in, 75 Percent Thread Drill Size 0.9858, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.