Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1301502801

  • Zoro # G9277064


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301502801
Zoro #
G9277064
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-16
Thread Length
2"
65% Thread Drill Size
17.70 mm
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
55% Thread Drill Size
17.90 mm
75% Thread Drill Size
17.50
Square Size
0.4420 in
Shank Length
2 13/16 in
Tap Length Standard
DIN
Thread Size
3/4"-16
Size
3/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
13015
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
16
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Class of Fit
2B
Secondary Material Application ISO Code
M
Thread Standard
UNF
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Material Grade - Machining
13015
Primary Material Application
Cast Iron, Steel
Tap Shank Standard
ANSI
Thread Limit
2B
List Number
13015
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, High Speed Steel, Black Oxide, Thread Length 51/64 in, 75 Percent Thread Drill Size 17.50, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.