Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 1302500401

  • Zoro # G9277213


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302500401
Zoro #
G9277213
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-18
Thread Length
1-13/16"
Shank Length
2 21/32 in
Square Size
0.3590 in
75% Thread Drill Size
13.60
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
65% Thread Drill Size
37/64 in
Thread Size
5/8"-18
Tap Length Standard
DIN
55% Thread Drill Size
14.80 mm
Size
5/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13025
Primary Material Application ISO Code
K, P
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Class of Fit
2B
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Steel
Threads per Inch
18
Thread Standard
UNF
Secondary Material Application
Stainless Steel
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Thread Limit
2B
Secondary Material Application ISO Code
M
Extended Neck
Yes
Helix Angle
45 Degrees
Material Grade - Machining
13025
List Number
13025
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.