Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1302500501

  • Zoro # G9277222


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302500501
Zoro #
G9277222
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
2"
Shank Length
4 3/32 in
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
Square Size
0.4420 in
Tap Length Standard
DIN
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
75% Thread Drill Size
16.50
Thread Size
3/4"-10
Size
3/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Oxide
Thread Direction
Right Hand
Series
13025
Cutting Direction - Machining
Right Hand
Threads per Inch
10
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
2B
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Material Grade - Machining
13025
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Thread Standard
UNC
Class of Fit
2B
Features
Vertical Tapping Solutions for the Oil and Gas Industry
List Number
13025
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, High Speed Steel, Black Oxide, Thread Length 51/64 in, 75 Percent Thread Drill Size 16.50, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.