Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 1302500601

  • Zoro # G9277231


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/2"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302500601
Zoro #
G9277231
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5-1/2"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
2-7/32"
75% Thread Drill Size
19.50
Tap Length Standard
DIN
65% Thread Drill Size
25/32 in
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
Shank Length
4 19/32 in
Thread Size
7/8"-9
Square Size
0.5220 in
55% Thread Drill Size
51/34 in
Size
7/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13025
Helix Angle
45 Degrees
Thread Standard
UNC
Class of Fit
2B
Thread Limit
2B
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
Material Grade - Machining
13025
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Threads per Inch
9
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Secondary Material Application ISO Code
M
Extended Neck
Yes
Primary Material Application ISO Code
K, P
List Number
13025
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, High Speed Steel, Black Oxide, Thread Length 57/64 in, 75 Percent Thread Drill Size 19.50, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.